Flat Shipping

Flat Shipping at €24.99 + VAT

BUCKEYE 700228 Fire Extinguisher Bracket 6-1/2 to 7-1/4 Inch Diameter | AH6CUF 35WT40

BUCKEYE 700228 Fire Extinguisher Bracket 6-1/2 to 7-1/4 Inch Diameter

Item: AH6CUF Model: 700228Cross Ref: 35WT40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Extinguisher Bracket
Capacity15 lbs.
ColorBlack
MaterialSteel
Body MaterialSteel
Bracket TypeMarine
For Extinguisher ManufacturerBuckeye
For Extinguisher TypeWet Chemical
For LocationIndoor/Outdoor
For Number Of Extinguishers(1) 15 lbs.
For Tank Diameter6.5" to 7.25"
For Tank Weight15 lbs.
For Tank Weight Range10 lbs. to 20 lbs.
For Use WithMarine Brackets, Vehicle Brackets
Mounting LocationMarine
Number Of Extinguishers Held1
Product ColorBlack
Strap MaterialMetal

Shipping Info:

Ship weight (kg) 3.0825
Ship height (cm)18.54
Ship length (cm)34.29
Ship width (cm)26.16
Country of OriginCN

Product Details:

    • Strap Type : Metal

Product Variants

ProductModelColorCapacityCylinder Dia.MaterialBracket TypePrice
BUCKEYE 700287 Fire Extinguisher Bracket 3-3/8 Inch Diameter | AH6CUC 35WT37 700287Red2.5 lbs.3 3/8"SteelStrap€15.76
BUCKEYE 700270 Fire Extinguishr Bracket 5lb 4-1/4 Inch Diameter | AH6CUD 35WT38 700270Red5 lbs.4 1/4"SteelStrap€24.53
BUCKEYE 700226 Fire Extinguisher Bracket 5 inch to 5-1/4 Inch Diameter | AH6CUE 35WT39 700226Black10 lbs.-Steel-€98.53
BUCKEYE 700229 Fire Extinguisher Bracket 30lb 7 inch to 8 Inch Diameter | AH6CUL 35WT45 700229Black30 lbs.7" to 8"Steel-€124.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKEYE 700228 Fire Extinguisher Bracket 6-1/2 to 7-1/4 Inch Diameter
€142.10 /unit