BROWNING 6GWP 58 F2 AY2946 | AN2TBV

BROWNING XX6163 6GWP 58 F2 AY2946 Solid Output Shaft Left Worm Gear Reducer

Item: AN2TBV Model: XX6163Cross Ref: 6GWP 58 F2 AY2946
Limited Availability
€1,281.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.156"
Gear Ratio58:1
Height9.09"
Hp3/4 hp
Input Rpm1750/30 RPM
Input StyleC Face Quill
Length12.81"
MaterialCast Iron
Mounting TypeFooted, Floor, Direct
Output Dia.1"
Output Shaft Length2"
Output TypeShaft
Product SeriesGW Series
Torque Rating981 lbs.-in.
TypeSingle Reduction
Width8.219"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING XX6163 6GWP 58 F2 AY2946 Solid Output Shaft Left Worm Gear Reducer
€1,281.61 /unit