BROWNING 207DSP307 | AL6QMV

BROWNING PE9313 207DSP307 Screw Conveyor Shaft

Item: AL6QMV Model: PE9313Cross Ref: 207DSP307
Limited Availability
€766.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Bolt Hole Size29/32"
Diameter3 7/16"
For Use WithTorqTaper Plus 5
MaterialSteel
Overall Length9.13"
Part TypeTorque Taper Plus Shaft Mounting Kit
Reducer Part Number207
System Of MeasurementImperial
Type2 Hole
Weight22.019 Kg

Product Variants

ProductModelMaterialOutput Shaft Dia.Overall LengthTypeBearing TypeBrush TypePrice
BROWNING 215DSP307 | AL6QNC PF9313Steel-9.13"2 Hole--€936.54
RFQ
BROWNING 307DSP307 | AM2BVQ PG9312Steel3 7/16"----€1,992.28
RFQ
BROWNING 307DSP307-3 | AM2BVR PG9318Steel3 7/16"----€2,213.64
RFQ
BROWNING 315DSP307-3 | AM2BWK PH9318Steel3 7/16"----€2,945.84
RFQ
BROWNING 315DSP307-3SS | AM2BWL PH9321Stainless Steel3 7/16"----€9,399.46
RFQ
BROWNING 307DSP307-3SS | AX8ZAU PG9321Stainless Steel3 7/16"----€5,658.35
BROWNING 315DSP307SS | AY2MPV PH9315Stainless Steel3 7/16"----€5,658.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING PE9313 207DSP307 Screw Conveyor Shaft
€766.26 /unit