BROWNING 207CMTP35 Q180 | AX7PFR

BROWNING PE0027 207CMTP35 Q180 Shaft Mount Tapered Bore Reducer, Cast Iron

Item: AX7PFR Model: PE0027Cross Ref: 207CMTP35 Q180
Limited Availability
€6,179.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base IncludedNo
Bolt Hole Dia.0.438"
Bore Dia.2.438"
Center Distance6 2/25"
Efficiency80%
Fan CooledNo
Gear Ratio35:1
Gear TypeHelical
Height16.47"
Housing MaterialCast Iron
Hp1 hp
Input Dia.1.13"
Input Keyway Size3/8" x 3/8" x 3 3/4"
Input Rating Value Plus Um16 14/25 hp
Input Rpm1750 RPM
Input StyleC Face Quill
Length14 1/2"
LubricationSynthetic/Mineral Oil
Max. Overhung Load Value And Um4910 lbs.
Motor IncludedNo
Mounting MethodFlange Mounted
Nominal Ratio35:1
Output Bore Range1 3/8" to 2 7/16"
Output Bushing Part Number207TBP
Output Dia.2 7/16"
Output Rpm50 RPM
Output TypeBushed
Overall Length14.83"
Overall Width14 1/2"
Product SeriesCMTP Series
Reducer TypeParallel
Reduction TypeDouble
System Of MeasurementImperial
Torque Rating36.013 lbs.-in., 1260.48 lbs.-in.
TypeDouble Reduction Type Cmtp
Weight77.634 Kg
Width14 2/5"

Shipping Info:

Ship weight (kg) 76.95

Product Variants

ProductModelGear RatioOverall LengthGear TypeOutput TypeInput RpmHousing MaterialBore Dia.HeightPrice
BROWNING 207CMTP15 Q180 | AN9CVJ PE002515:114.83"HelicalBushed1750 RPMCast Iron2.438"16.47"€9,242.80
RFQ
BROWNING 207CMTP35 Q210 | AX7ENA PE003235:114.83"HelicalBushed1750 RPMCast Iron2.438"16.47"€6,179.78
BROWNING 207CMTP35 Q56 | AX8MNK PE001735:113.05"HelicalBushed1750 RPMCast Iron2.438"16.47"€6,179.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING PE0027 207CMTP35 Q180 Shaft Mount Tapered Bore Reducer, Cast Iron
€6,179.78 /unit