BROWNING 115CMTP25 Q180 | AX7WXV

BROWNING PC0023 115CMTP25 Q180 Shaft Mount Tapered Bore Reducer, Cast Iron

Item: AX7WXV Model: PC0023Cross Ref: 115CMTP25 Q180
Limited Availability
€3,655.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Efficiency80%
Gear Ratio25:1
Height14 2/25"
Hp1 hp
Input Dia.1.13"
Input Keyway Size1/4" x 1/4" x 2 3/4"
Input Rpm1750 RPM
Input StyleC Face Quill
Length11"
LubricationSynthetic/Mineral Oil
Output Dia.1 15/16"
Output Rpm70 RPM
Output TypeTapered Bore
Torque Rating36.013 lbs.-in., 900.34 lbs.-in.
TypeDouble Reduction Type Cmtp
Width13.06"

Shipping Info:

Ship weight (kg) 41.4

Product Variants

ProductModelGear RatioOutput TypeOverall LengthGear TypeInput RpmHeightHpTypePrice
BROWNING 115CMTP35 Q56 | AX6NQB PC001435:1Bushed10.81"Helical1750 RPM14 2/25"1 hpDouble Reduction Type Cmtp€3,655.73
BROWNING 115CMTP05 Q180 | AX6PXX PC00205:1Tapered Bore--1750 RPM14 2/25"1 hpDouble Reduction Type Cmtp€3,352.89
BROWNING 115CMTP05 Q56 | AX7MVK PC00105:1Bushed10.81"Helical1750 RPM14 2/25"1 hpDouble Reduction Type Cmtp€3,352.89
BROWNING 115CMTP09 Q180 | AX7QCN PC00219:1Bushed13.09"Helical1750 RPM14 2/25"1 hpDouble Reduction Type Cmtp€3,655.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING PC0023 115CMTP25 Q180 Shaft Mount Tapered Bore Reducer, Cast Iron
€3,655.73 /unit