BROWNING PC0001 | AL6QJQ

BROWNING PC0001 115SMTP05 Shaft Mount Reducer

Item: AL6QJQ Model: PC0001Cross Ref: 115SMTP05
Limited Availability
€3,839.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance4 9/25"
Efficiency80%
Gear Ratio5:1
Height14 2/25"
Hp1 hp
Input Dia.1 3/25"
Input Rpm1750 RPM
Input Shaft Length4 6/25"
Input StyleSolid Shaft
Length11"
LubricationSynthetic/Mineral Oil
MaterialCast Iron
Output Dia.1 15/16"
Output Rpm350 RPM
Output TypeTapered Bore
Torque Rating36.013 lbs.-in., 180.07 lbs.-in.
TypeType SMTP
Width11.7"

Product Variants

ProductModelGear RatioOutput TypeHeightInput RpmTypeBore Dia.Overall LengthGear TypePrice
BROWNING PB0001 | AL6QJK PB00015:1Tapered Bore12.07"1750 RPMType SMTP---€2,756.83
RFQ
BROWNING PB0002 | AL6QJL PB00029:1Bushed12.07"1750 RPMType SMTP1.438"11.07"Helical€2,957.76
RFQ
BROWNING PB0003 | AL6QJM PB000315:1Bushed12.07"1750 RPMType SMTP1.438"11.07"Helical€2,957.76
RFQ
BROWNING PB0004 | AL6QJN PB000425:1Tapered Bore12.07"1750 RPMType SMTP---€2,592.57
BROWNING 107SMTP35 | AL6QJP PB000535:1Bushed12.07"1750 RPMType SMTP1.438"11.07"Helical€2,957.76
RFQ
BROWNING PC0002 | AL6QJR PC00029:1Bushed14 2/25"1750 RPMType SMTP1.938"11.7"Helical€4,292.76
RFQ
BROWNING PC0003 | AL6QJT PC000315:1Bushed14 2/25"1750 RPMType SMTP1.938"11.7"Helical€4,292.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING PC0001 115SMTP05 Shaft Mount Reducer
€3,839.81 /unit