BROWNING H8030X 1 1/8 | BA7MVQ

BROWNING H8030X 1 1/8 Finished Bore Single Sprocket, 80 Chain, Hardened Teeth

Item: BA7MVQ Model: H8030X 1 1/8
Limited Availability
€248.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 7.893
Ship height (cm)25.68
Ship width (cm)25.68

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypePrice
BROWNING H8011X 1 1/4 | AJ9HQF H8011X 1 1/4-------
RFQ
BROWNING H8015X 1 3/4 | AL4NFL H8015X 1 3/4------€68.10
RFQ
BROWNING H809X 1 1/8 | AL4THP H809X 1 1/8------€38.03
RFQ
BROWNING H8019X1 | AL4TKT H8019X1------€91.75
RFQ
BROWNING H8021X 1 1/2 | AL4TKV H8021X 1 1/2------€280.03
RFQ
BROWNING H8021X 1 1/4 | AL4TKW H8021X 1 1/4------€280.03
RFQ
BROWNING H8021X 1 3/4 | AL4TKX H8021X 1 3/4------€280.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING H8030X 1 1/8 Finished Bore Single Sprocket, 80 Chain, Hardened Teeth
€248.24 /unit