BROWNING H5030X 1 1/8 | AL4TPY

BROWNING H5030X 1 1/8 Single Sprocket With Split Taper Bushing, 50 Chain, Hardened Teeth

Item: AL4TPY Model: H5030X 1 1/8
Limited Availability
€79.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Dia.1 1/8"
Chain Size#50
Hub Dia.3.266"
Length Through Bore1 1/4"
MaterialSteel
No. Of Teeth30
Outside Dia.6 8/25"
Pitch Dia.5.979"
TypeSingle Strand Finished Bore Type 1

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 1177278 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBJ H50G11 11772782.219"2.504"3/8"2.015"1"Single StrandType 3 Split TaperB Hub One Side€119.26
BROWNING 1177286 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBK H50G12 11772862.415"2.708"3/8" to 1"2.015"1.6063"Single Strand Type 3--€105.75
BROWNING 1177302 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBL H50H13 11773022.612"2.911"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€94.96
BROWNING 1177310 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBM H50H14 11773102.809"3.113"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€122.76
BROWNING 1177328 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBN H50H15 11773283.006"3.315"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€126.87
BROWNING 1177336 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBP H50P15 11773363.006"3.315"-3"2.2162"Single Strand Type 4-B Hub One Side€128.73
BROWNING 1177344 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBQ H50H16 11773443.204"3.517"-2.494"1.5123"Single Strand Type 3-B Hub One Side€129.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING H5030X 1 1/8 Single Sprocket With Split Taper Bushing, 50 Chain, Hardened Teeth
€79.21 /unit