BROWNING B728M30SK | AX4RFH

BROWNING B728M30SK Sprocket, 8mm Pitch

Item: AX4RFH Model: B728M30SK
Limited Availability
€403.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch8 mm
Belt Style8M-30 HPT
Belt Width1.181"
Bushing Bore Size1/2" to 2 5/8"
Bushing SizeSK
Bushing TypeQD Bushing
ConstructionPlain
Face Width1 1/4"
Flange O.d.7.598"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth72
Outside Diameter7.165"
Pitch Diameter7.218"
StyleSolid Style
System Of MeasurementMetric
TypeType C1F
Weight5.13 Kg

Shipping Info:

Ship weight (kg) 5.265

Product Variants

ProductModelFace WidthTypePrice
BROWNING B648M30SK | AX4DXH B648M30SK1 1/4"Type C1F€368.36
BROWNING B1928M30E | AX4KAW B1928M30E--€727.08
BROWNING B488M30SDS | AX4MDZ B488M30SDS1 1/4"Type B1F€271.89
BROWNING B288M30JA | AX4MJV B288M30JA--€172.50
BROWNING B448M30SDS | AX4NBH B448M30SDS1 1/4"Type B1F€251.42
BROWNING B288M30H | AX4RVX B288M30H1 1/4"Type E1F€172.50
BROWNING B1128M30SK | AX4RZW B1128M30SK1 1/2"Type C3€543.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B728M30SK Sprocket, 8mm Pitch
€403.46 /unit