BROWNING B5214M85E | AX4ZTC

BROWNING B5214M85E Sprocket, 14mm Pitch

Item: AX4ZTC Model: B5214M85E
Limited Availability
€643.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch14 mm
Belt Style14M-85 HPT
Belt Width3.346"
Bushing Bore Size7/8" to 3 1/2"
Bushing SizeE
Bushing TypeQD Bushing
Face Width3.688"
Flange O.d.9.449"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth52
Outside Diameter9.016"
Pitch Diameter9.123"
StyleSolid Style
System Of MeasurementMetric
TypeType A1F
Weight14.89 Kg

Shipping Info:

Ship weight (kg) 14.625

Product Variants

ProductModelFace WidthTypePrice
BROWNING B16814M85F | AX4MDW B16814M85F4"Type D3€2,185.33
BROWNING B7214M85F | AX4NBK B7214M85F--€935.53
BROWNING B6814M85F | AX4QTD B6814M85F--€920.90
BROWNING B19214M85F | AX4UFU B19214M85F4"Type D3€2,587.38
BROWNING B9014M85F | AX4UTT B9014M85F--€1,140.16
BROWNING B14414M85F | AX4WGB B14414M85F4"Type D3€1,653.00
BROWNING B1448M20SF | AX4WNK B1448M20SF--€757.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B5214M85E Sprocket, 14mm Pitch
€643.16 /unit