BROWNING B328M30JA | AX4LDM

BROWNING B328M30JA Timing Belt High Torque Pulley, 8MM Pitch

Item: AX4LDM Model: B328M30JA
Limited Availability
€181.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch8 mm
Belt Style8M-30 HPT
Belt Width1.181"
Bushing Bore Size1/2" to 1 1/4"
Bushing SizeJA
Bushing TypeQD Bushing
Face Width1 1/4"
Flange O.d.3.543"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth32
Outside Diameter3.156"
Pitch Diameter3.208"
StyleSolid Style
System Of MeasurementMetric
TypeType B1F
Weight0.817 Kg

Shipping Info:

Ship weight (kg) 0.81

Product Variants

ProductModelFace WidthTypePrice
BROWNING B8MCS-25-12 | AX3WMZ B8MCS-25-12--€119.99
BROWNING B308M30JA | AX3ZNH B308M30JA1 1/4"Type B1F€175.41
BROWNING B6814M55E | AX4AXB B6814M55E2.438"Type D2F€833.20
BROWNING B308M20H | AX4BXV B308M20H7/8"Type E1F€166.64
BROWNING B308M20JA | AX4CRM B308M20JA--€166.64
BROWNING B348M85SH | AX4DLB B348M85SH3 1/2"Type A1F€277.73
BROWNING B368M20SH | AX4DLC B368M20SH7/8"Type C1F€181.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B328M30JA Timing Belt High Torque Pulley, 8MM Pitch
€181.25 /unit