BROWNING B2814M40SK | AX3WFQ

BROWNING B2814M40SK Sprocket, 14mm Pitch

Item: AX3WFQ Model: B2814M40SK
Limited Availability
€248.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch14 mm
Belt Style14M-40 HPT
Belt Width1.575"
Bushing Bore Size1/2" to 2 5/8"
Bushing SizeSK
Bushing TypeQD Bushing
Face Width1.813"
Flange O.d.5"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth28
Outside Diameter4.807"
Pitch Diameter4.912"
StyleSolid Style
System Of MeasurementMetric
TypeType E1F
Weight2.36 Kg

Shipping Info:

Ship weight (kg) 2.43

Product Variants

ProductModelFace WidthTypePrice
BROWNING B4414M40SF | AX4EEG B4414M40SF--€453.14
BROWNING B6414M40E | AX4EML B6414M40E1.813"Type D2F€760.12
BROWNING B3814M40SF | AX4FZM B3814M40SF--€380.06
BROWNING B5614M40E | AX4HVT B5614M40E--€511.61
BROWNING B7214M40E | AX4JDR B7214M40E1.813"Type D3F€795.19
BROWNING B11214M40E | AX4KFJ B11214M40E2 1/8"Type D3€1,067.08
BROWNING B8014M40E | AX4LDN B8014M40E--€818.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B2814M40SK Sprocket, 14mm Pitch
€248.49 /unit