Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF2S-127 | BE2UCD

BROWNING 767864 VF2S-127 Two Bolt Flange Ball Bearing, Mounted, Cast Iron, Setscrew Lock

Item: BE2UCD Model: 767864Cross Ref: VF2S-127
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€192.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length5 27/32"
Bolt Spacing5.844"
Bore Dia.1 11/16"
ColorGray
Dynamic Load Capacity7901 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type2 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Flange Block
Insert Part NumberVS-127
Inside Dia.1 11/16"
Length Through Bore1.438"
Locking DeviceSet Screw
MaterialSteel
Max. Speed2000 RPM
MountingYes
Mounting Bolts9/16"
No. Of Mounting Holes2
Nominal Bolt Circle Dia5 4/5"
Number Of Rows1
Other FeaturesIntermediate Duty
Overall Depth1 13/16"
Overall Dia.4 3/8"
Overall Height7 1/16"
Overall Length4 3/8"
Pilot ConfigurationNo Pilot
Product TypeIntermediate Duty Non-Expansion
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF2S 100 Series
Static Load Capacity5139 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight1.851 Kg

Shipping Info:

Ship weight (kg) 1.809
Ship height (cm)17.93
Ship length (cm)11.13
Ship width (cm)4.6

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightBolt Center To Center LengthMax. SpeedInside Dia.Housing MaterialSeal MaterialPrice
BROWNING VF2S-116M CTY | BD6LAW 7658851"3 3/4"2 1/2"3"3500 RPM-Cast IronNitrile Rubber€64.09
BROWNING VF2S-120SM | BD6MKY 7675921 1/4"2 15/16"4 7/16"3 9/16"3000 RPM1 1/4"Cast IronNitrile Rubber€85.71
BROWNING VF2S-212 | BD6NBA 7674323/4"2 1/2"4 13/32"3 17/32"6500 RPM-Cast IronNitrile Rubber€82.17
BROWNING VF2S-112M | BD6QCG 7673523/4"2 1/4"3 9/16"2 13/16"4000 RPM3/4"Cast IronNitrile Rubber€67.81
BROWNING VF2S-216 | BD6QCX 7674391"2 3/4"4 7/8"3 57/64"5500 RPM1"Cast IronNitrile Rubber€89.18
BROWNING VF2S-116M | BD6RRN 7675861"2 1/2"3 3/4"3"3500 RPM1"Cast IronNitrile Rubber€71.56
BROWNING VF2S-108 | BD6RXP 7675691/2"2 1/8"3 7/8"3"5000 RPM-Cast IronNitrile Rubber€62.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767864 VF2S-127 Two Bolt Flange Ball Bearing, Mounted, Cast Iron, Setscrew Lock
€192.13 /unit