Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VFCS-328 | BD8YPW

BROWNING 767859 VFCS-328 Flange Cartridge Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock

Item: BD8YPW Model: 767859Cross Ref: VFCS-328
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Circle Dia.5 1/8"
Bolt Spacing3 3/5"
Bore Dia.1 3/4"
Cartridge Pilot Depth0.469"
Cartridge Pilot Dia.4 1/4"
Dynamic Load Capacity7901 lbs.
Expansion TypeNon-Expansion
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Round Flange Cartridge
Insert Part NumberVS-328
Length Through Bore2.031"
Locking DeviceSet Screw
MaterialSteel
Max. Speed3000 RPM
Mounting Bolts7/16"
Mounting MethodSet Screw
No. Of Mounting Holes4
Nominal Bolt Circle Dia5.1"
Number Of Rows1
Other FeaturesMedium Duty, Has Flinger
Overall Depth2 1/32"
Overall Dia.6 1/8"
Overall Length6 1/8"
Pilot ConfigurationWith Pilot
Product TypeNon-Expansion Medium Duty Round/Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVFCS 300 Series
Static Load Capacity5139 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating200°F
Weight2.406 Kg

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)6.2
Ship length (cm)17.15
Ship width (cm)16.51

Product Variants

ProductModelBore Dia.Overall LengthMax. SpeedBolt Circle Dia.FinishInside Dia.Housing MaterialSeal MaterialPrice
BROWNING VFCS-316 | BD6RCL 7675591"4 3/8"4500 RPM3 5/8"-1"Cast IronNitrile Rubber€183.85
BROWNING VFCS-335 | BD6XDU 7650832 3/16"7 1/8"2500 RPM6"Uncoated2 3/16"Cast IronNitrile Rubber€325.26
BROWNING VFCS-331 | BD7ZHW 7675041 15/16"6 3/8"2500 RPM5 3/8"--Cast IronNitrile Rubber€302.86
BROWNING VFCS-220S | BD8GME 7671511 1/4"4 3/8"4500 RPM3 5/8"Uncoated-Cast IronNitrile Rubber€122.81
BROWNING VFCS-218 | BD9MJZ 7671491 1/8"4 3/8"4500 RPM3 5/8"Uncoated--Nitrile Rubber€125.47
BROWNING VFCS-327 | BE2NNN 7675031 11/16"6 1/8"3000 RPM5 1/8"Composite-Cast IronNitrile Rubber€259.58
BROWNING VFCS-219 | BE7RKF 7671501 3/16"4 3/8"4500 RPM3 5/8"Uncoated-Cast IronNitrile Rubber€125.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767859 VFCS-328 Flange Cartridge Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock
€259.44 /unit