Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF2E-208 | BE9FRW

BROWNING 767805 VF2E-208 Two Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Eccentric Lock

Item: BE9FRW Model: 767805Cross Ref: VF2E-208
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length3"
Bolt Spacing3"
Bore Dia.1/2"
ColorGray
Dynamic Load Capacity2108 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type2 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Flange Block
Insert Part NumberVE-208
Length Through Bore1.469"
Locking DeviceEccentric
MaterialSteel
Max. Speed7500 RPM
Mounting Bolts3/8"
Mounting MethodEccentric Collar
No. Of Mounting Holes2
Nominal Bolt Circle Dia3"
Number Of Rows1
Other FeaturesNormal Duty, Has Flinger
Overall Depth1 43/64"
Overall Dia.3 7/8"
Overall Height2 1/8"
Overall Length3 7/8"
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Normal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF2E 200 Series
Static Load Capacity1117 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating200°F
Weight0.45 Kg

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)4.57
Ship length (cm)8.64
Ship width (cm)8.13

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedLocking DeviceBolt Center To Center LengthHousing MaterialFinishPrice
BROWNING VF2E-215 | BD8NZV 76793015/16"4 7/8"2 3/4"5500 RPMEccentric3 57/64"-Painted-
RFQ
BROWNING VF2E-218 | BD8TRD 7673661 1/8"5 9/16"3 1/8"4500 RPMEccentric4 19/32"Cast IronPainted€114.58
BROWNING VF2E-210 | BD9LET 7673555/8"3 7/8"2 1/8"7500 RPMEccentric3"Cast IronPainted€81.68
BROWNING VF2E-220S | BE3XRG 7678511 1/4"5 9/16"3 1/8"4500 RPMEccentric4 19/32"Cast IronPainted€124.70
BROWNING VF2E-219 | BE3YEF 7675371 3/16"5 9/16"3 1/8"4500 RPMEccentric4 19/32"Cast IronPainted€124.70
BROWNING VF2E-214 | BE7FFK 7679017/8"4 7/8"2 3/4"5500 RPMEccentric3 57/64"-Painted€103.53
BROWNING VF2E-216 | BE8GYA 7673611"2 3/4"4 7/8"5500 RPMEccentric Collar3 57/64"Cast IronPainted€96.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767805 VF2E-208 Two Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Eccentric Lock
€90.09 /unit