Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VE-115 | BF8TAR

BROWNING 767765 VE-115 Ball Bearing, Mounted Insert, Eccentric Lock

Item: BF8TAR Model: 767765Cross Ref: VE-115
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bore Dia.0.938"
Closure TypeDouble Sealed
Dynamic Load Capacity2801 lbs.
FinishBlack Oxide
Inner Race ProfileNarrow Inner Ring
Inside Dia.15/16"
Length Through Bore1.266"
MaterialSteel
Max. Speed3500 RPM
MountingYes
Mounting MethodEccentric Collar
Number Of Rows1
Other FeaturesLight Duty, Has Flinger
Outer Race ProfileSpherical
Outer Race Width0.591"
Outside Dia.2.047"
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVE 100 Series
Snap RingNo
Static Load Capacity1651 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.227 Kg
Width1 17/64"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.81
Ship length (cm)6.6
Ship width (cm)5.84

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedInside Dia.Seal TypeFinishMaterialSeal MaterialPrice
BROWNING VE-123 | BD6TUV 7673531 7/16"2.835"2500 RPM-Single Lip ContactBlack OxideSteelNitrile Rubber€105.88
BROWNING VE-108 | BD8PHC 7679551/2"1.575"--Single Lip Contact---€47.18
BROWNING VE-132S | BE4JUW 7673292"3.543"2000 RPM-Single Lip ContactBlack OxideSteel-€111.22
BROWNING VE-124 | BE4WBD 7673181 1/2"3.15"2500 RPM-Single Lip ContactBlack OxideSteel-€120.16
BROWNING VE-127 | BE8GXX 7679791.688"3.347"2000 RPM1 11/16"Single Lip ContactBlack OxideSteelNitrile Rubber€108.40
BROWNING VE-120S | BF4BLD 7673101 1/4"2.441"3000 RPM1 1/4"Single Lip ContactBlack OxideSteelNitrile Rubber€85.64
BROWNING VE-122 | BF6NWV 7673141 3/8"2.835"2500 RPM-Single Lip ContactBlack OxideSteel-€90.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767765 VE-115 Ball Bearing, Mounted Insert, Eccentric Lock
€88.45 /unit