Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VPS-123M | BE3FPQ

BROWNING 767758 VPS-123M Two Bolt Pillow Block Ball Bearing, Mounted, Ductile Iron, Setscrew Lock

Item: BE3FPQ Model: 767758Cross Ref: VPS-123M
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Actual Bolt Center To Center5"
Base To Bore Centerline1 7/8"
Base To Center Height1 7/8"
Base Width1 3/8"
Bolt Center To Center Length4 21/32" to 5 11/32"
Bore Dia.1 7/16"
Bore TypeRound
ColorGray
Dynamic Load Capacity5782 lbs.
Expansion TypeNon-Expansion
FinishPainted
Housing Configuration1 Piece Solid
Housing MaterialDuctile Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVS-123
Length Through Bore1.281"
Locking DeviceSet Screw
MaterialDuctile Iron
Max. Speed2500 RPM
Mounting Bolts1/2"
Mounting MethodSet Screw
Mounting Type2 Bolt High Base
No. Of Mounting Holes2
Nominal Bolt Center To Center5"
Number Of Rows1
Other FeaturesLight Duty
Overall Height3 9/16"
Overall Length6 1/4"
Product TypeIntermediate Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact
SeriesVPS 100 Series
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Rating+200°F to +250°F
Weight0.981 Kg

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)17.3
Ship length (cm)11.13
Ship width (cm)5.23

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightHousing MaterialMax. SpeedBase WidthMaterialMounting TypePrice
BROWNING VPS-223 AH | BD6FEB 7658111 7/16"6 3/4"3 11/16"Cast Iron4000 RPM1 3/4"Cast Iron2 Bolt Base€124.25
BROWNING VPS-231 AH | BD6GMY 7658131 15/16"8"4 9/16"Cast Iron3000 RPM2 3/16"Cast Iron2 Bolt Base€182.69
BROWNING VPS-216 AH | BD6JCC 7654761"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-216 | BD6JKP 7676251"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-235 AH | BD6LUG 7658992 3/16"8 13/16"4 31/32"Cast Iron2500 RPM2 5/16"Cast Iron2 Bolt Base€225.23
BROWNING VPS-227 AH | BD6MRU 7658291 11/16"7 3/8"4 1/4"Cast Iron3000 RPM2"Cast Iron2 Bolt Base€163.68
BROWNING VPS-214 AH | BD6NEQ 7660387/8"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt High Base€91.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767758 VPS-123M Two Bolt Pillow Block Ball Bearing, Mounted, Ductile Iron, Setscrew Lock
€101.79 /unit