BROWNING VF3S-120M | BD6XCE

BROWNING 767748 VF3S-120M Three Bolt Flange Ball Bearing, Mounted, Ductile Iron, Setscrew Lock

Item: BD6XCE Model: 767748Cross Ref: VF3S-120M
Limited Availability
€114.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Circle Dia.3 15/16"
Bolt Spacing3 2/5"
Bore Dia.1 1/4"
ColorGray
Dynamic Load Capacity5782 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type3 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style3 Bolt Flange Block
Insert Part NumberVS-120
Inside Dia.1 1/4"
Length Through Bore1.281"
Locking DeviceSet Screw
MaterialSteel
Max. Speed3000 RPM
MountingYes
Mounting Bolts27/64"
No. Of Mounting Holes3
Nominal Bolt Circle Dia3.9"
Number Of Rows1
Other FeaturesIntermediate Duty
Overall Depth1 25/64"
Overall Dia.4 13/16"
Overall Length4 13/16"
Pilot ConfigurationNo Pilot
Product TypeLight Duty Non-Expansion Round/Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF3S 100-M Series
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight0.862 Kg

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)3.53
Ship length (cm)12.22

Product Variants

ProductModelBore Dia.Overall LengthMax. SpeedBolt Circle Dia.Inside Dia.Housing MaterialFinishColorPrice
BROWNING VF3S-114M | BD7BJA 7677367/8"3 3/4"3500 RPM3"-Cast IronPaintedGray€80.56
BROWNING VF3S-116M | BD7GFE 7675971"3 3/4"3500 RPM3"-Cast IronPaintedGray€71.56
BROWNING VF3S-120SM | BD7GXE 7677461 1/4"4 7/16"3000 RPM3 9/16"1 1/4"Cast IronPaintedGray€96.51
BROWNING VF3S-119M | BD7QUE 7675991 3/16"4 7/16"3000 RPM3 9/16"1 3/16"Cast IronPaintedGray€96.51
BROWNING VF3S-112M | BD8HVA 7676063/4"3 9/16"4000 RPM2 13/16"3/4"Cast IronPaintedGray€104.40
BROWNING VF3S-110M | BE2ENP 7678415/8"3 3/16"5000 RPM2 1/2"5/8"Cast IronPaintedGray€66.83
BROWNING VF3S-123M | BE3FPN 7677561 7/16"4 13/16"2500 RPM3 15/16"1 7/16"-PaintedGray€103.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767748 VF3S-120M Three Bolt Flange Ball Bearing, Mounted, Ductile Iron, Setscrew Lock
€114.13 /unit