BROWNING VPLS-216 | BD8NLG

BROWNING 767624 VPLS-216 Two Bolt Low Base Pillow Block Ball Bearing, Cast Iron, Black Oxided Inner, Setscrew Lock

Item: BD8NLG Model: 767624Cross Ref: VPLS-216
Limited Availability
€106.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Actual Bolt Center To Center4.1"
Base To Bore Centerline1 5/16"
Base To Center Height1.311"
Base Width1 13/32"
Bolt Center To Center Length3 23/32" to 4 17/32"
Bore Dia.1"
Bore TypeRound
ColorGray
Dynamic Load Capacity2801 lbs.
Expansion TypeNon-Expansion
FinishPainted
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVS-216
Length Through Bore1 3/8"
Locking DeviceSet Screw
MaterialCast Iron
Max. Speed5500 RPM
MountingYes
Mounting Bolts3/8"
Mounting MethodSet Screw
Mounting Type2 Bolt Base
No. Of Mounting Holes2
Nominal Bolt Center To Center4"
Number Of Rows1
Other FeaturesLow Base
Overall Height2 11/16"
Overall Length5 1/2"
Product TypeNormal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact With Flinger
SeriesVPLS 200 Series
Static Load Capacity1651 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.751 Kg

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)6.83
Ship length (cm)13.97

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedMounting TypeBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BROWNING VPLS-220S | BD6RXX 7678911 1/4"6 3/16"3 5/32"4500 RPM2 Bolt Low Base1 3/4"4 5/32" to 5 3/32"1 9/16"€121.07
BROWNING VPLS-119 | BD7VAN 7676131 3/16"6 3/16"3 5/32"3000 RPM2 Bolt Base1 3/4"4 5/32" to 5 3/32"1 9/16"€92.23
BROWNING VPLS-112 | BD9QDH 7675613/4"5"2 15/32"4000 RPM2 Bolt Low Base1 11/32"3 31/64" to 4 17/64"1 1/4"€72.96
BROWNING VPLS-110 | BD9WBK 7678365/8"4 7/8"2 3/32"7500 RPM2 Bolt Base1 7/32"3 3/16" to 4 1/16"1 1/16"€70.17
BROWNING VPLS-219 | BD9XPT 7674471 3/16"6 3/16"3 5/32"4500 RPM2 Bolt Base1 3/4"4 5/32" to 5 3/32"1 9/16"€118.69
BROWNING VPLS-210 | BE2LVM 7674025/8"4 7/8"2 3/32"7500 RPM2 Bolt Base1 7/32"3 3/16" to 4 1/16"1 1/16"€76.53
BROWNING VPLS-212 | BE2VTE 7678903/4"5"2 15/32"6500 RPM2 Bolt Base1 11/32"3 25/64" to 4 11/64"1 1/4"€92.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767624 VPLS-216 Two Bolt Low Base Pillow Block Ball Bearing, Cast Iron, Black Oxided Inner, Setscrew Lock
€106.70 /unit