BROWNING VPS-112M | BD9APY

BROWNING 767607 VPS-112M Two Bolt Pillow Block Ball Bearing, Mounted, Ductile Iron, Setscrew Lock

Item: BD9APY Model: 767607Cross Ref: VPS-112M
Limited Availability
€84.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base To Bore Centerline1 5/16"
Base Width1 1/16"
Bolt Center To Center Length3 1/4" to 3 13/16"
Bore Dia.3/4"
Bore TypeRound
ColorGray
Dynamic Load Capacity2611 lbs.
Expansion TypeNon-Expansion
FinishPainted
Inside Dia.3/4"
Locking DeviceSet Screw
MaterialDuctile Iron
Max. Speed4000 RPM
MountingYes
Mounting Type2 Bolt Base
Overall Height2 7/16"
Overall Length4 3/4"
Product TypeIntermediate Duty
Seal TypeSingle Lip
SeriesVPS 100 Series
Static Load Capacity1444 lbs.
Temp. Rating-20°F to +200°F

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)6.2
Ship length (cm)12.07

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightHousing MaterialMax. SpeedBase WidthMaterialMounting TypePrice
BROWNING VPS-223 AH | BD6FEB 7658111 7/16"6 3/4"3 11/16"Cast Iron4000 RPM1 3/4"Cast Iron2 Bolt Base€124.25
BROWNING VPS-231 AH | BD6GMY 7658131 15/16"8"4 9/16"Cast Iron3000 RPM2 3/16"Cast Iron2 Bolt Base€182.69
BROWNING VPS-216 AH | BD6JCC 7654761"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-216 | BD6JKP 7676251"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-235 AH | BD6LUG 7658992 3/16"8 13/16"4 31/32"Cast Iron2500 RPM2 5/16"Cast Iron2 Bolt Base€225.23
BROWNING VPS-227 AH | BD6MRU 7658291 11/16"7 3/8"4 1/4"Cast Iron3000 RPM2"Cast Iron2 Bolt Base€163.68
BROWNING VPS-214 AH | BD6NEQ 7660387/8"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt High Base€91.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767607 VPS-112M Two Bolt Pillow Block Ball Bearing, Mounted, Ductile Iron, Setscrew Lock
€84.19 /unit