BROWNING VPS-210 | BD7TTY

BROWNING 767403 VPS-210 Two Bolt Pillow Block Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock

Item: BD7TTY Model: 767403Cross Ref: VPS-210
Limited Availability
€93.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Actual Bolt Center To Center3 3/5"
Base To Bore Centerline1 3/16"
Base To Center Height1.188"
Base Width1 7/32"
Bolt Center To Center Length3 1/8" to 4 1/8"
Bore Dia.5/8"
Bore TypeRound
ColorGray
Dynamic Load Capacity2108 lbs.
Expansion TypeNon-Expansion
FinishPainted
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVS-210
Inside Dia.5/8"
Length Through Bore1.031"
Locking DeviceSet Screw
MaterialCast Iron
Max. Speed7500 RPM
MountingYes
Mounting Bolts3/8"
Mounting Type2 Bolt Base
No. Of Mounting Holes2
Nominal Bolt Center To Center3 3/5"
Number Of Rows1
Overall Height2 7/32"
Overall Length4 7/8"
Product TypeNormal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact With Flinger
SeriesVPS 200 Series
Static Load Capacity1117 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.447 Kg

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.64
Ship length (cm)12.4

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightHousing MaterialMax. SpeedBase WidthMaterialMounting TypePrice
BROWNING VPS-223 AH | BD6FEB 7658111 7/16"6 3/4"3 11/16"Cast Iron4000 RPM1 3/4"Cast Iron2 Bolt Base€124.25
BROWNING VPS-231 AH | BD6GMY 7658131 15/16"8"4 9/16"Cast Iron3000 RPM2 3/16"Cast Iron2 Bolt Base€182.69
BROWNING VPS-216 AH | BD6JCC 7654761"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-216 | BD6JKP 7676251"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-235 AH | BD6LUG 7658992 3/16"8 13/16"4 31/32"Cast Iron2500 RPM2 5/16"Cast Iron2 Bolt Base€225.23
BROWNING VPS-227 AH | BD6MRU 7658291 11/16"7 3/8"4 1/4"Cast Iron3000 RPM2"Cast Iron2 Bolt Base€163.68
BROWNING VPS-214 AH | BD6NEQ 7660387/8"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt High Base€91.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767403 VPS-210 Two Bolt Pillow Block Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock
€93.35 /unit