BROWNING VPLE-218 | BD9UWM

BROWNING 767368 VPLE-218 Two Bolt Low Base Pillow Block Ball Bearing,Cast Iron, Black Oxided Inner, Eccentric Lock

Item: BD9UWM Model: 767368Cross Ref: VPLE-218
Limited Availability
€162.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base To Bore Centerline1 9/16"
Base Width1 3/4"
Bolt Center To Center Length4 3/16" to 5 1/16"
Bore Dia.1 1/8"
Bore TypeRound
ColorGray
Dynamic Load Capacity4381 lbs.
Expansion TypeNon-Expansion
FinishPainted
Locking DeviceEccentric
MaterialCast Iron
Max. Speed4500 RPM
Mounting Type2 Bolt Low Base
Overall Height3 5/32"
Overall Length6 3/16"
Product TypeNormal Duty
Seal TypeSingle Lip Contact With Flinger
SeriesVPLE 200 Series
Static Load Capacity2567 lbs.
Temp. Rating+200°F to +250°F

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)8.03
Ship length (cm)15.72

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedMounting TypeBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BROWNING VPLE-124 | BD6NEP 7676601 1/2"-------€137.85
BROWNING VPLE-132S | BD7ANY 7673302"8"4 1/2"2000 RPM2 Bolt Low Base2 3/16"5 23/32" to 6 21/32"2 3/16"€204.01
BROWNING VPLE-216 | BD7GKQ 7673631"5 1/2"2 11/16"5500 RPM2 Bolt Base1 13/32"3 11/16" to 4 9/16"1 5/16"€89.18
BROWNING VPLE-119 | BD7HBX 7676411 3/16"6 3/16"3 5/32"3000 RPM2 Bolt Base1 3/4"3 3/8" to 5 7/8"1 9/16"€97.75
BROWNING VPLE-219 | BD7NTC 7675391 3/16"6 3/16"3 5/32"4500 RPM2 Bolt Base1 3/4"4 3/16" to 5 1/16"1 9/16"€124.70
BROWNING VPLE-112 | BD7VKW 7677613/4"5"2 15/32"4000 RPM2 Bolt Low Base1 11/32"3 31/64" to 4 17/64"1 1/4"€81.72
BROWNING VPLE-131 | BD8DEY 7673221 15/16"8"4 1/2"2000 RPM2 Bolt Low Base2 3/16"5 23/32" to 6 21/32"2 3/16"€177.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767368 VPLE-218 Two Bolt Low Base Pillow Block Ball Bearing,Cast Iron, Black Oxided Inner, Eccentric Lock
€162.92 /unit