BROWNING RUBRE-115 | BE6RKF

BROWNING 766557 RUBRE-115 Insert & Cartridge

Item: BE6RKF Model: 766557Cross Ref: RUBRE-115
Limited Availability
€74.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Bore Size0.938"
Cartridge Housing Width1"
Expansion/non-expansionNon-Expansion
Housing MaterialRubber
Housing TypeCartridge Unit
Insert Part NumberSLE-115
Length Thru Bore1.266"
Mounting MethodEccentric Collar
No. Of Rows1
Outside Dia.2.531"
RelubricatableNo
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact
System Of MeasurementImperial
Weight0.545 Kg

Shipping Info:

Ship weight (kg) 0.54

Product Variants

ProductModelSeriesTypeInside Dia.Price
BROWNING SLS-112 BTG | BD6XCB 764416---€37.86
BROWNING RUBRE-110 | BD7FPX 766555---€65.84
BROWNING LS-114 | BD7ZUX LS-114---€38.74
BROWNING LS-118 | BD8WHG LS-118---€44.52
BROWNING LS-108 | BD9WHU 767166LS 100 SeriesLight Duty Straight Bore1/2"€35.26
BROWNING LRS-112 | BE2KMZ 765715---€39.80
BROWNING RUBRS-116 CLEAR PK | BE3DKB 764700---€64.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 766557 RUBRE-115 Insert & Cartridge
€74.71 /unit