Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING SF4S-S220S | BE3JVZ

BROWNING 764094 SF4S-S220S Ball Bearing, Four Bolt Flange, Stainless Steel, Setscrew Lock, Corrosion Resistant

Item: BE3JVZ Model: 764094Cross Ref: SF4S-S220S
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€384.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length3 1/4"
Bolt Spacing3 1/4"
Bore Dia.1 1/4"
Dynamic Load Capacity4381 lbs.
Expansion TypeNon-Expansion
FinishUncoated
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialStainless Steel
Housing Style4 Bolt Square Flange Block
Insert MaterialStainless Steel
Insert Part NumberVS-S220S
Length Through Bore1 1/2"
Locking DeviceSet Screw
MaterialStainless Steel
Max. Speed4500 RPM
Mounting Bolts1/2"
Mounting MethodSet Screw
No. Of Mounting Holes4
Nominal Bolt Circle Dia4.7"
Number Of Rows1
Other FeaturesNormal Duty
Overall Depth1 37/64"
Overall Dia.4 1/4"
Overall Length4 1/4"
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Extra Heavy Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesSF4S-S Series
Static Load Capacity2567 lbs.
System Of MeasurementImperial
Temp. Rating250°F
Weight1.298 Kg

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)11.58
Ship length (cm)11.43
Ship width (cm)4.29

Product Variants

ProductModelBore Dia.Overall LengthMaterialMax. SpeedBolt Center To Center LengthHousing MaterialSeal TypeSeal MaterialPrice
BROWNING SF4S-S212 | BD6RXM 7640913/4"3 3/8"Stainless Steel6500 RPM2 1/2"Stainless SteelSingle Lip ContactNitrile Rubber€204.77
BROWNING SF4S-S223 | BE2KNA 7640971 7/16"4 5/8"Stainless Steel4000 RPM3 5/8"Stainless SteelSingle Lip ContactNitrile Rubber€413.95
BROWNING SF4S-S216 | BE6TDV 7640921"3 3/4"Stainless Steel5500 RPM2 3/4"Stainless SteelSingle Lip ContactNitrile Rubber€212.51
BROWNING SF4S-S222 | BE8MHZ 7645021 3/8"-Stamped Steel--Stainless SteelSingle Lip ContactNitrile Rubber€469.44
BROWNING SF4S-S219 | BF2XHJ 7640931 3/16"4 1/4"Stainless Steel4500 RPM3 1/4"Stainless SteelSingle Lip ContactNitrile Rubber€399.18
BROWNING SF4S-S224 | BF7VYN 7640981 1/2"5 1/8"Stainless Steel3500 RPM4"Stainless SteelSingle Lip ContactNitrile Rubber€491.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 764094 SF4S-S220S Ball Bearing, Four Bolt Flange, Stainless Steel, Setscrew Lock, Corrosion Resistant
€384.48 /unit