Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING LS-124 | BF3MUN

BROWNING 764000 LS-124 Ball Bearing, Mounted Insert, Black Oxided, Setscrew Lock

Item: BF3MUN Model: 764000Cross Ref: LS-124
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bore Dia.1 1/2"
Cage MaterialPlastic
Closure TypeDouble Sealed
Dynamic Load Capacity7340 lbs.
FinishBlack Oxide
Inner Race ProfileNarrow Inner Ring
Length Through Bore1.422"
MaterialSteel
Max. Speed2500 RPM
MountingYes
Mounting MethodSet Screw
Number Of Rows1
Other FeaturesLight Duty
Outer Race ProfileSpherical
Outer Race Width0.859"
Outside Dia.3.15"
Product TypeLight Duty Straight Bore
RelubricatableNo
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesLS 100 Series
Snap RingNo
Static Load Capacity4467 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.581 Kg
Width1 27/64"

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)5.08
Ship length (cm)9.65
Ship width (cm)9.4

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedInside Dia.Seal TypeFinishSeal MaterialMaterialPrice
BROWNING LS-122 | BD6RXL 7671761 3/8"2.835"2500 RPM1 3/8"Single Lip ContactBlack OxideNitrile RubberSteel€68.59
BROWNING LS-110 | BE2YNF 7671675/8"1.575"5000 RPM5/8"Single Lip ContactBlack OxideNitrile RubberSteel€40.72
BROWNING LS-112 | BE4PJL 7671683/4"1.85"4000 RPM-Single Lip ContactBlack OxideNitrile RubberSteel€41.66
BROWNING LS-123 | BE7YTV 7671771 7/16"2.835"2500 RPM-Single Lip ContactBlack OxideNitrile RubberSteel€84.90
BROWNING LS-120S | BE8BNW 7671741 1/4"2.4409"3000 RPM--Black OxideNitrile RubberSteel€52.97
BROWNING LS-115 | BF4HWG 7671700.938"2.047"--Single Lip Contact---€40.93
BROWNING LS-120 | BF6EPG 7671751 1/4"2.835"--Single Lip Contact----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 764000 LS-124 Ball Bearing, Mounted Insert, Black Oxided, Setscrew Lock
€90.54 /unit