BROWNING TP110LXMPB | BA2XQE

BROWNING 601180 TP110LXMPB Torque Limiter

Item: BA2XQE Model: 601180Cross Ref: TP110LXMPB
Limited Availability
€21,650.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClutch
ApplicationGeneral Use
Bore TypeStraight Reborable
EngagementAutomatic
For Use WithSprocket, Coupling
Manual AdjustmentAdjusting Nut
No. Of Friction Discs0
No. Of Springs1
Other FeaturesRelease Type, Reversible
Reset TypeJog
SeriesTP Series
Static Torque6072 lbs.-in. to 17347 lbs.-in.
System Of MeasurementImperial
Weight79.401 Kg

Shipping Info:

Ship weight (kg) 78.705

Product Variants

ProductModelStatic TorqueFor Use WithPrice
BROWNING TP110LX 3 1/2 | BA2HPR TP110LX 3 1/2--€21,650.98
BROWNING TP110LX 2 3/8 | BA2VCY TP110LX 2 3/8--€21,650.98
BROWNING TP110LX 3 5/8 | BA2YDZ TP110LX 3 5/8--€21,650.98
BROWNING TP110LX 2 1/2 | BA2ZTK TP110LX 2 1/2--€21,650.98
BROWNING TP110LX 3 3/8 | BA3RED TP110LX 3 3/8--€21,650.98
BROWNING TP110LX 3 15/16 | BA3UEX TP110LX 3 15/16--€21,650.98
BROWNING TP110LX 3 3/4 | BA3WNF TP110LX 3 3/4--€21,650.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 601180 TP110LXMPB Torque Limiter
€21,650.98 /unit