BROWNING TP90LX 2 1/2 | BA3UFA

BROWNING 601125 TP90LX 2 1/2 Torque Limiter

Item: BA3UFA Model: 601125Cross Ref: TP90LX 2 1/2
Limited Availability
€14,468.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Limiter
ApplicationGeneral Use
Bore Dia.2 1/2"
Bore TypeStraight Finished
EngagementAutomatic
For Use WithSprocket, Coupling
Manual AdjustmentAdjusting Nut
Number Of Friction Discs0
Number Of Springs1
Other FeaturesRelease Type, Reversible
Outside Dia.11.61"
Overall Length6.18"
Reset TypeJog
SeriesTP90L Series
Static Torque3903 lbs.-in. to 11710 lbs.-in.
System Of MeasurementImperial
Torque Rating3903 lbs.-in. to 11710 lbs.-in.
TypeBall Detent
Weight82.7 lbs.

Shipping Info:

Ship weight (kg) 41.76

Product Variants

ProductModelFor Use WithTypeOverall LengthPrice
BROWNING TP90LX 2 3/8 | AZ9MNV 601124Sprocket, CouplingBall Detent6.18"€14,468.28
BROWNING TP90LX 3 3/8 | BA2LJZ TP90LX 3 3/8---€14,468.28
BROWNING TP90LXMPB | BA2QRF 601120Sprocket, Coupling--€14,468.28
BROWNING TP90LX 2 3/4 | BA2XQG TP90LX 2 3/4---€14,468.28
BROWNING TP90LX2 | BA3JGF TP90LX2---€14,468.28
BROWNING TP90LX3 | BA3WZT TP90LX3---€14,468.28
BROWNING TP90LX 1 15/16 | BA4EPY TP90LX 1 15/16---€14,468.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 601125 TP90LX 2 1/2 Torque Limiter
€14,468.28 /unit