BROWNING 3ARA2-SF10 | AX7KFZ

BROWNING 3ARA2-SF10 Right Angle Helical/Spiral Bevel Speed Reducer

Item: AX7KFZ Model: 3ARA2-SF10
Limited Availability
€748.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base IncludedNo
Base To Center Of Input Shaft0.788"
Base To Center Of Output Shaft0.788"
Bolt Hole Dia.0.23"
Bolt Hole Slot Size0.108" x 0.094"
Fan CooledNo
Gear TypeBevel
Height1.575"
Housing MaterialAluminum
Input Rating Value Plus Um4/5 hp
Input Shaft Dia.3/8"
Input Shaft Length0.78"
Input StyleShaft
Max. Nominal Input Rating3/4 hp
Max. Overhung Load Value And Um25 lbs.
Motor IncludedNo
Mounting Bolt Pattern FootprintTriangular, Rectangular
Mounting MethodDirect Mounted
Mounting PositionFloor Wall Ceiling
Mounting TypeOther Mount Flange Mounted
Nominal Ratio1:1
Output Rpm1750 RPM
Output Shaft Dia.3/8"
Output Shaft Length0.78"
Output TypeShaft
Overall Length3.536"
Overall Width3.89"
Product Series3ARA2 Series
Reducer TypeRight Angle
System Of MeasurementImperial
Torque Rating29 lbs.-in.
Weight0.454 Kg

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelOutput TypeOutput Shaft Dia.Overall LengthOutput Shaft LengthHeightGear TypeHousing MaterialMounting PositionPrice
BROWNING 5ARA2-LR20 | AX4QFU 5ARA2-LR20Left And Right Hand5/8"7.37"1 14/25"2.362"BevelAluminumFloor Wall Ceiling-
RFQ
BROWNING 5ARA2-SF10 | AX6NQC 5ARA2-SF10Shaft5/8"5.81"1 14/25"2.362"BevelAluminumFloor Wall Ceiling-
RFQ
BROWNING HW32621533D | AX6PFY HW32621533D--------€1,651.50
BROWNING 5ARA2-SN10 | AX7PFV 5ARA2-SN10Shaft5/8"5.81"1 14/25"2.362"BevelAluminumFloor Wall Ceiling€1,012.02
BROWNING 3ARA2-SN20 | AX8CWZ 3ARA2-SN20--------€871.66
BROWNING HW32621554X | AX8CXD HW32621554X--------€2,234.25
BROWNING HW32621045G | AX8MNP HW32621045G--------€2,040.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3ARA2-SF10 Right Angle Helical/Spiral Bevel Speed Reducer
€748.22 /unit