BROWNING 3791340 V-Belt, Notched, 98% Efficient, EPDM | AX6HUZ BX58

BROWNING 3791340 BX58 V-Belt, Notched, 98% Efficient, EPDM

Item: AX6HUZ Model: 3791340Cross Ref: BX58
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€31.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross SectionBX
Number Of Bands1
Number Of Ribs1
Operating Temp.-60°F to +250°F
Outer MaterialRubber
Outside Length61"
Reinforced MaterialNylon
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness7/16"
Top Width0.6563"
TypeGripnotch Cogged
Weight0.58 lbs.

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)1.12
Ship length (cm)154.94
Country of OriginUS

Product Variants

ProductModelOutside LengthThicknessTop WidthOperating Temp.Number Of RibsPrice
BROWNING 1089655 V-Belt, Notched, 98% Efficient, EPDM | AK6FZC BX35 108965538"0.41"21/32"230°F1€20.96
BROWNING 1089663 V-Belt, Notched, 98% Efficient, EPDM | AK6FZF BX38 108966341"0.41"21/32"230°F1€23.07
BROWNING 1089671 V-Belt, Notched, 98% Efficient, EPDM | AK6FZJ BX42 108967145"0.41"21/32"230°F1€25.17
BROWNING 1089689 V-Belt, Notched, 98% Efficient, EPDM | AK6FZM BX46 108968949"7/16"0.6563"-60°F to +250°F1€27.26
BROWNING 1089697 V-Belt, Notched, 98% Efficient, EPDM | AK6FZQ BX48 108969751"0.41"21/32"230°F1€62.90
RFQ
BROWNING 1089705 V-Belt, Notched, 98% Efficient, EPDM | AK6FZU BX50 108970553"0.41"21/32"230°F1€28.95
BROWNING 1089713 V-Belt, Notched, 98% Efficient, EPDM | AK6FZY BX51 108971354"0.41"21/32"230°F1€29.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3791340 BX58 V-Belt, Notched, 98% Efficient, EPDM
€31.05 /unit