BROWNING 3748597 | AJ9TYK

BROWNING 3748597 1210X5/8 Taper Bore Bushing, 0.625 Inch Bore Size, 1.875 Inch Outer Diameter, 1210 Bushing

Item: AJ9TYK Model: 3748597Cross Ref: 1210X5/8
Limited Availability
€40.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper-Lock Bushing
Barrel Dia.1 7/8"
Bolt Circle Dia.1 3/4"
Bore Size5/8"
For Use WithBrowning Sprockets And HPT Chain Synchronous Belt Drives
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Bolt Holes2
Overall Length1"
Rated Torque3600 lbs.-in.
Screw Size3/8" x 5/8"
Taper Per Foot1 1/2"

Product Variants

ProductModelBolt Circle Dia.Overall LengthBore SizeKeyway SizeRated TorquePrice
BROWNING 3748878 | AJ9UGV 37488782 1/8"1"3/4"3/16" x 3/32"4300 lbs.-in.€46.35
RFQ
BROWNING 3749108 | AJ9UNB 37491082 1/8"1 1/2"1"1/4" x 1/8"4300 lbs.-in.€48.23
RFQ
BROWNING 1108X7/8 | BA3MUD 1108X7/8------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3748597 1210X5/8 Taper Bore Bushing, 0.625 Inch Bore Size, 1.875 Inch Outer Diameter, 1210 Bushing
€40.10 /unit