BROWNING 3694288 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YZU 3B5V70

BROWNING 3694288 3B5V70 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: AZ8YZU Model: 3694288Cross Ref: 3B5V70
In Stock

Get it by Tuesday, Jun 10

€211.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1/2" to 1 15/16"
Bore TypeSplit Taper
Bushing TypeB
Face Width2 7/16"
Hub Projection17/64"
MaterialCast Iron
No. Of Grooves3
Outside Dia.7 7/25"
Overall Length2 29/32"
Pitch Dia. (5v)7.1"
Pitch Dia. (a)6 4/5"
Pitch Dia. (b)7.3"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section Belts
TypeType 4 Web

Shipping Info:

Ship weight (kg) 5.7465
Ship height (cm)18.49
Ship length (cm)7.39
Ship width (cm)18.49
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 3694338 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6WUK 3B5V94 36943389 17/25"1/2" to 1 15/16"2 29/32"Arm Type 4Split TaperCast Iron2 7/16"€259.71
BROWNING 3694346 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YUW 3B5V110 369434611 7/25"1/2" to 1 15/16"2 29/32"Arm Type 4Split TaperCast Iron2 7/16"€303.52
BROWNING 3694379 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YZL 3B5V154 369437915 17/25"1/2" to 2 7/16"2 27/32"Type 4 ArmSplit TaperCast Iron2 7/16"€470.01
BROWNING 3694304 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8ZKA 3B5V80 36943048 7/25"1/2" to 1 15/16"2 29/32"Arm Type 4Split TaperCast Iron2 7/16"€224.66
BROWNING 3694239 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8ZVM 3B5V60 36942396 7/25"1/2" to 1 15/16"2 29/32"Type 3Split TaperCast Iron2 7/16"€171.75
BROWNING 3694163 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9AHE 3B5V46 36941634 22/25"1/2" to 1 15/16"3 1/2"Type 5Split TaperCast Iron2 7/16"€141.09
BROWNING 3694189 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BHA 3B5V50 36941895 7/25"1/2" to 1 15/16"3 1/2"Type 5Split TaperCast Iron2 7/16"€149.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3694288 3B5V70 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€211.52 /unit