BROWNING 3694007 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9DGA 2B5V70

BROWNING 3694007 2B5V70 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ9DGA Model: 3694007Cross Ref: 2B5V70
In Stock

Get it by Friday, Jun 13

€189.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B, 5V Series
Bore Dia.1/2" to 1 15/16"
Bore TypeSplit Taper
Bushing Bore Range1/2" to 2 7/16"
Bushing TypeB
Face Width1 23/32"
Hub Projection37/64"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.7.1"
Min. Pitch Dia.6 3/5"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.7 7/25"
Overall Length2 1/2"
Pitch Dia. (5v)7.1"
Pitch Dia. (a)6 4/5"
Pitch Dia. (b)7.3"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section Belts
System Of MeasurementImperial
TypeType 4 Web
Weight12.3 lbs.

Shipping Info:

Ship weight (kg) 5.0625
Ship height (cm)18.49
Ship length (cm)6.35
Ship width (cm)18.49
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 3694098 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6WTK 2B5V154 369409815 17/25"1/2" to 1 15/16"2 35/64"Arm Type 4Split TaperCast Iron1 23/32"€399.89
BROWNING 3693892 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMA 2B5V48 36938925 2/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€124.48
BROWNING 3693884 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMF 2B5V46 36938844 22/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€120.08
BROWNING 3693959 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMG 2B5V60 36939596 7/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€150.76
BROWNING 3693918 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YTA 2B5V52 36939185 12/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€133.24
BROWNING 3694072 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YVH 2B5V124 369407212 17/25"1/2" to 1 15/16"2 35/64"Arm Type 4Split TaperCast Iron1 23/32"€250.93
BROWNING 3694023 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YVU 2B5V80 36940238 7/25"1/2" to 1 15/16"2 35/64"Arm Type 4Split TaperCast Iron1 23/32"€193.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3694007 2B5V70 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€189.59 /unit