Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3693975 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8ZJH 2B5V64

BROWNING 3693975 2B5V64 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ8ZJH Model: 3693975Cross Ref: 2B5V64
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B, 5V Series
Bore Dia.1/2" to 1 15/16"
Bore TypeSplit Taper
Bushing Bore Range1/2" to 2 7/16"
Bushing TypeB
Face Width1 23/32"
Hub Projection5/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.6 1/2"
Min. Pitch Dia.6"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.6 17/25"
Overall Length2 35/64"
Pitch Dia. (5v)6 1/2"
Pitch Dia. (a)6 1/5"
Pitch Dia. (b)6.7"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section Belts
System Of MeasurementImperial
TypeType 3
Weight3.969 Kg

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)16.97
Ship length (cm)6.48
Ship width (cm)16.97
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 3694098 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6WTK 2B5V154 369409815 17/25"1/2" to 1 15/16"2 35/64"Arm Type 4Split TaperCast Iron1 23/32"€399.89
BROWNING 3693892 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMA 2B5V48 36938925 2/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€124.48
BROWNING 3693884 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMF 2B5V46 36938844 22/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€120.08
BROWNING 3693959 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMG 2B5V60 36939596 7/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€150.76
BROWNING 3693918 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YTA 2B5V52 36939185 12/25"1/2" to 1 15/16"2 35/64"Type 3Split TaperCast Iron1 23/32"€133.24
BROWNING 3694072 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YVH 2B5V124 369407212 17/25"1/2" to 1 15/16"2 35/64"Arm Type 4Split TaperCast Iron1 23/32"€250.93
BROWNING 3694023 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YVU 2B5V80 36940238 7/25"1/2" to 1 15/16"2 35/64"Arm Type 4Split TaperCast Iron1 23/32"€193.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3693975 2B5V64 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€175.93 /unit