BROWNING 3514783 Gearbelt Pulley, Bushed Bore, Steel | AX4EBM 36XH300E

BROWNING 3514783 36XH300E Gearbelt Pulley, Bushed Bore, Steel

Item: AX4EBM Model: 3514783Cross Ref: 36XH300E
Limited Availability
€1,320.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch7/8"
Belt StyleXH
Bore Dia.7/8" to 3 1/2"
Bore TypeQD
Bushing TypeE
Face Width3 5/8"
FlangeYes
Flange Dia.10 9/16"
For Belt Width3"
For Use With3 Inch Width Type XH300 Belt
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth36
Other FeaturesExtra Heavy, QD Bushing, Type D2F
Outside Dia.9.917"
Pitch Dia.10.027"
StyleWeb Style
System Of MeasurementImperial
TypeType DF Web
Weight16.798 Kg

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)25.2
Ship width (cm)25.2
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeMaterialPrice
BROWNING 3514726 Gearbelt Pulley, Bushed Bore, Steel | AL4TXJ 26XH300SF 3514726267.241"7.131"1/2" to 2 15/16"Solid Type AF7 3/4"QD-€851.23
BROWNING 3514742 Gearbelt Pulley, Bushed Bore, Steel | AL4TXK 28XH300E 3514742287.799"7.689"7/8" to 3 1/2"Solid Type DF8 3/8"QD-€915.14
BROWNING 3514809 Gearbelt Pulley, Bushed Bore, Steel | AL4TXN 48XH300F 35148094813.369"13.259"1" to 4"Type D Web-QDCast Iron€1,615.19
BROWNING 3514650 Gearbelt Pulley, Bushed Bore, Steel | AX3TNJ 18XH300SK 3514650185.013"4.903"1/2" to 2 5/8"Solid Type EF5 9/16"QD-€648.95
BROWNING 3514791 Gearbelt Pulley, Bushed Bore, Steel | AX3ZTD 40XH300F 35147914011.141"11.031"1" to 4"Type DF Web11 11/16"QD-€1,303.70
BROWNING 3514775 Gearbelt Pulley, Bushed Bore, Steel | AX4CBW 32XH300E 3514775328.913"8.803"7/8" to 3 1/2"Type DF Solid9 7/16"QD-€1,023.29
BROWNING 3514668 Gearbelt Pulley, Bushed Bore, Steel | AX4GYA 20XH300SK 3514668205.57"5.46"1/2" to 2 5/8"Solid Type AF6 1/8"QD-€639.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3514783 36XH300E Gearbelt Pulley, Bushed Bore, Steel
€1,320.67 /unit