BROWNING 3514262 Gearbelt Pulley, Bushed Bore, Steel | AL4TWW 120H200E

BROWNING 3514262 120H200E Gearbelt Pulley, Bushed Bore, Steel

Item: AL4TWW Model: 3514262Cross Ref: 120H200E
Limited Availability
€1,305.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.7/8" to 3 1/2"
Bore TypeQD
Bushing TypeE
Face Width2.344"
FlangeNo
For Belt Width2"
For Use With2 Inch Width Type H200 Belt
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth120
Other FeaturesHeavy, QD Bushing, Type D1
Outside Dia.19.045"
Overall Length2 15/16"
Pitch Dia.19.099"
StyleSolid Style
System Of MeasurementImperial
TypeSolid Type D
Weight22.328 Kg

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeFor Belt WidthPrice
BROWNING 3514213 Gearbelt Pulley, Bushed Bore, Steel | AL4TWR 48H200SF 3514213487.639"7.585"1/2" to 2 15/16"Solid Type DF7 7/8"QD2"€564.33
BROWNING 3514221 Gearbelt Pulley, Bushed Bore, Steel | AL4TWT 60H200SF 3514221609.549"9.495"1/2" to 2 15/16"Solid Type D-QD-€608.52
BROWNING 3514098 Gearbelt Pulley, Bushed Bore, Steel | AL4TYY 16H200JA 3514098162.546"2.492"1/2" to 1 1/4"Solid Type EF2 23/32"QD2"€222.25
BROWNING 3514122 Gearbelt Pulley, Bushed Bore, Steel | AL4TYZ 22H200SD 3514122223.501"3.447"1/2" to 2"Solid Type EF3 3/4"QD-€265.98
BROWNING 3514106 Gearbelt Pulley, Bushed Bore, Steel | AL4XUF 18H200SH 3514106182.865"2.811"1/2" to 1 5/8"Solid Type EF3 1/8"QD-€226.38
RFQ
BROWNING 3514148 Gearbelt Pulley, Bushed Bore, Steel | AX3QZW 26H200SD 3514148264.138"4.138"1/2" to 2"Solid Type DF4 3/8"QD-€294.20
BROWNING 3514197 Gearbelt Pulley, Bushed Bore, Steel | AX3UWG 40H200SK 3514197406.366"6.312"1/2" to 2 5/8"Type DF Solid6 9/16"QD2"€521.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3514262 120H200E Gearbelt Pulley, Bushed Bore, Steel
€1,305.22 /unit