BROWNING 3514015 Gearbelt Pulley, Bushed Bore, Steel | AX3QWA 48H150SK

BROWNING 3514015 48H150SK Gearbelt Pulley, Bushed Bore, Steel

Item: AX3QWA Model: 3514015Cross Ref: 48H150SK
Limited Availability
€490.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.1/2" to 2 5/8"
Bore TypeQD
Bushing TypeSK
Face Width1.813"
FlangeYes
Flange Dia.7 7/8"
For Belt Width1 1/2"
For Use With1-1/2 Inch Width Type H150 Belt
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth48
Other FeaturesHeavy, QD Bushing, Type B2F
Outside Dia.7.585"
Pitch Dia.7.639"
StyleWeb Style
System Of MeasurementImperial
TypeType BF Web
Weight6.928 Kg

Shipping Info:

Ship weight (kg) 6.867
Ship height (cm)19.28
Ship width (cm)19.28
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeMaterialPrice
BROWNING 3513934 Gearbelt Pulley, Bushed Bore, Steel | AL2XJD 24H150SD 3513934243.82"3.766"1/2" to 2"Solid Type EF4 1/16"QD-€238.14
BROWNING 3513900 Gearbelt Pulley, Bushed Bore, Steel | AL4JHA 18H150SH 3513900182.865"2.811"1/2" to 1 5/8"Solid Type EF3 1/8"QD-€181.38
BROWNING 3513983 Gearbelt Pulley, Bushed Bore, Steel | AL4TWM 36H150SK 3513983365.73"5.676"1/2" to 2 5/8"Type BF Solid6"QD-€371.33
BROWNING 3514007 Gearbelt Pulley, Bushed Bore, Steel | AL4TWN 44H150SK 3514007447.003"6.949"1/2" to 2 5/8"Type BF Solid7 1/4"QDCast Iron€465.59
BROWNING 3514049 Gearbelt Pulley, Bushed Bore, Steel | AL4TWP 84H150SF 35140498413.369"13.315"1/2" to 2 15/16"Type D Arm-QD-€589.38
BROWNING 3513918 Gearbelt Pulley, Bushed Bore, Steel | AL4TYW 20H150SH 3513918203.183"3.129"1/2" to 1 5/8"Solid Type EF3 5/8"QD-€202.54
BROWNING 3513942 Gearbelt Pulley, Bushed Bore, Steel | AL4TYX 26H150SD 3513942264.138"4.084"1/2" to 2"Solid Type DF4 3/8"QD-€259.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3514015 48H150SK Gearbelt Pulley, Bushed Bore, Steel
€490.96 /unit