BROWNING 3513702 Gearbelt Pulley, Bushed Bore, Steel | AL4TYA 35H100SK

BROWNING 3513702 35H100SK Gearbelt Pulley, Bushed Bore, Steel

Item: AL4TYA Model: 3513702Cross Ref: 35H100SK
Limited Availability
€309.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Bore Dia.1/2" to 2 5/8"
Bore TypeQD
Bushing TypeSK
Face Width1 5/16"
Flange Dia.6"
For Use With1 Inch Width Type H100 Belt
Number Of Teeth35
Outside Dia.5.516"
Pitch Dia.5.57"
TypeType BF Solid

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)14.02
Ship width (cm)14.02
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeMaterialPrice
BROWNING 3513652 Gearbelt Pulley, Bushed Bore, Steel | AK6CYC 30H100SD 3513652304.775"4.721"1/2" to 2"Type BF Solid5"QD-€252.45
BROWNING 3513553 Gearbelt Pulley, Bushed Bore, Steel | AL2DXA 20H100SH 3513553203.183"3.129"1/2" to 1 5/8"Solid Type EF3 3/8"QD-€138.02
BROWNING 3513678 Gearbelt Pulley, Bushed Bore, Steel | AL2XJG 32H100SK 3513678325.093"5.039"1/2" to 2 5/8"Type BF Solid5 5/16"QD-€235.75
BROWNING 3513710 Gearbelt Pulley, Bushed Bore, Steel | AL2XJJ 36H100SK 3513710365.73"5.676"1/2" to 2 5/8"Solid Type BF6"QD-€280.51
BROWNING 3513777 Gearbelt Pulley, Bushed Bore, Steel | AL4FPW 42H100SK 3513777426.684"6.63"1/2" to 2 5/8"Type BF Solid6 7/8"QD-€362.74
BROWNING 3513637 Gearbelt Pulley, Bushed Bore, Steel | AL4MVQ 28H100SDS 3513637284.456"4.402"1/2" to 2"Solid Type DF4 11/16"QD-€238.14
BROWNING 3513694 Gearbelt Pulley, Bushed Bore, Steel | AL4TXZ 34H100SK 3513694345.411"5.357"1/2" to 2 5/8"Type BF Solid5 5/8"QD-€275.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3513702 35H100SK Gearbelt Pulley, Bushed Bore, Steel
€309.39 /unit