Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3513058 Gearbelt Pulley, Bushed Bore, Steel | AX4MTG 28L050SH

BROWNING 3513058 28L050SH Gearbelt Pulley, Bushed Bore, Steel

Item: AX4MTG Model: 3513058Cross Ref: 28L050SH
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Bore Dia.1/2" to 1 5/8"
Bore TypeQD
Bushing TypeSH
Face Width3/4"
Flange Dia.3 5/8"
For Use With1/2" Width Type L050 Belt
Number Of Teeth28
Outside Dia.3.312"
Overall Length1.45"
Pitch Dia.3.342"
TypeSolid Type BF

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)4.83
Ship length (cm)9.65
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeFor Belt WidthPrice
BROWNING 3513074 Gearbelt Pulley, Bushed Bore, Steel | AL2XJH 32L050SDS 3513074323.82"3.79"1/2" to 2"Solid Type BF4 1/16"QD-€141.08
BROWNING 3513090 Gearbelt Pulley, Bushed Bore, Steel | AL2XJL 40L050SDS 3513090404.775"4.745"1/2" to 2"Solid Type BF5"QD-€250.14
BROWNING 3513132 Gearbelt Pulley, Bushed Bore, Steel | AL2XJP 72L050SD 3513132728.594"8.564"1/2" to 2"Type C Arm-QD1/2"€327.85
BROWNING 3513009 Gearbelt Pulley, Bushed Bore, Steel | AL4ECZ 18L050JA 3513009182.149"2.119"1/2" to 1 1/4"Solid Type EF2 7/16"QD1/2"€114.85
BROWNING 3513116 Gearbelt Pulley, Bushed Bore, Steel | AX4DXE 48L050SDS 3513116485.73"5.7"1/2" to 2"Solid Type BF6"QD1/2"€311.63
BROWNING 3513033 Gearbelt Pulley, Bushed Bore, Steel | AX4EXW 24L050SH 3513033242.865"2.835"1/2" to 1 5/8"Solid Type EF3 1/8"QD1/2"€116.45
BROWNING 3513066 Gearbelt Pulley, Bushed Bore, Steel | AX4RLC 30L050SDS 3513066303.581"3.551"1/2" to 2"Solid Type BF3 13/16"QD-€133.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3513058 28L050SH Gearbelt Pulley, Bushed Bore, Steel
€145.11 /unit