BROWNING 3433000 V-Belt, Wrapped, 95% Efficient, Neoprene | AL4PEF B30

BROWNING 3433000 B30 Wrapped Belt, 95% Efficient, Neoprene

Item: AL4PEF Model: 3433000Cross Ref: B30
Limited Availability
€18.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Cross SectionB
MaterialNeoprene
Number Of Ribs5
Operating Temp.140°F
Outside Length33"
Reinforced MaterialSynthetic Fiber
Thickness7/16"
Top Width21/32"
TypeNon-Cogged

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.12
Ship length (cm)83.82
Country of OriginUS

Product Variants

ProductModelOutside LengthThicknessTop WidthNumber Of RibsOperating Temp.Price
BROWNING 1082882 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWG B28 108288231"7/16"21/32"1140°F€16.21
BROWNING 1082916 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWN B35 108291638"7/16"21/32"1230°F€16.76
BROWNING 1082932 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWR B38 108293241"7/16"21/32"1230°F€18.44
BROWNING 1082940 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWW B40 108294043"11/25"0.69"1140°F€19.27
BROWNING 3433067 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4NMM B111 3433067114"7/16"21/32"1140°F€49.79
BROWNING 1082924 V-Belt, Wrapped, 95% Efficient, Neoprene | AK6DWM B36 108292439"7/16"21/32"1230°F€17.27
BROWNING 1083013 V-Belt, Wrapped, 95% Efficient, Neoprene | AK6DWR B47 108301350"7/16"21/32"1230°F€22.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3433000 B30 Wrapped Belt, 95% Efficient, Neoprene
€18.71 /unit