BROWNING 3426509 Spur Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Cast Iron | AZ6DLE YCS10200

BROWNING 3426509 YCS10200 Spur Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Cast Iron

Item: AZ6DLE Model: 3426509Cross Ref: YCS10200
Limited Availability
€1,812.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch10 DP
Face Width1 1/4"
Hub Dia.3 3/4"
Hub Projection1 1/4"
MaterialCast Iron
Number Of Teeth200
Outside Dia.20 1/5"
Overall Length2 1/2"
Pitch Dia.20"
Pressure Angle20°
TypeMinimum Plain Bore Type 4

Shipping Info:

Ship weight (kg) 16.65
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionOverall LengthDiametral PitchPressure AnglePrice
BROWNING 1219047 Spur Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Cast Iron | AZ6EDP YCS1090 1219047909"9 1/5"3"1"2 1/4"10 DP20°€592.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3426509 YCS10200 Spur Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Cast Iron
€1,812.49 /unit