BROWNING 9TF31 | BD6JGC

BROWNING 3151156 9TF31 Standard Duty Top Mount Take Up Frame, 9 Inches Travel

Item: BD6JGC Model: 3151156Cross Ref: 9TF31
Limited Availability
€452.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake Up Frame
Adjustment Travel Length9"
Base Width3 1/2"
Bolt Center To Center Length19 7/8"
Bolt Center To Center Width2 1/2"
FinishPainted
Frame TypeTop Mounted
MaterialSteel
Material PropertiesDurable
Mounting StyleTop Mounted
Overall Length22 5/8"
SeriesTF Series
TypeStandard Duty
Weight4.518 Kg

Shipping Info:

Ship weight (kg) 4.392
Ship length (cm)57.48

Product Variants

ProductModelSeriesTypePrice
BROWNING 12TF31 | BD8DEX 3151164TF SeriesStandard Duty€424.87
BROWNING 6TF31 | BE3XRD 3151149TF SeriesStandard Duty€378.14
BROWNING 18TF31 | BE7AMM 3151172TF SeriesStandard Duty€481.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3151156 9TF31 Standard Duty Top Mount Take Up Frame, 9 Inches Travel
€452.53 /unit