BROWNING 3001476 V-Belt, Notched, 98% Efficient, EPDM | AK4MFX 5VX1120

BROWNING 3001476 5VX1120 V-Belt, Notched, 98% Efficient, EPDM

Item: AK4MFX Model: 3001476Cross Ref: 5VX1120
Limited Availability
€117.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross Section5VX
Number Of Bands1
Number Of Ribs1
Operating Temp.-60°F to +250°F
Outer MaterialRubber
Outside Length112"
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness17/32"
Top Width5/8"
TypeCogged
Weight1.18 lbs.

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)1.4
Country of OriginUS

Product Variants

ProductModelOutside LengthThicknessOperating Temp.Top WidthNumber Of RibsPrice
BROWNING 3001419 V-Belt, Notched, 98% Efficient, EPDM | AK4MEW 5VX800 300141980"17/32"-60°F to +250°F5/8"1€81.07
BROWNING 3001427 V-Belt, Notched, 98% Efficient, EPDM | AK4MFA 5VX850 300142785"17/32"-60°F to +250°F5/8"1€87.34
BROWNING 3001435 V-Belt, Notched, 98% Efficient, EPDM | AK4MFE 5VX900 300143590"17/32"-60°F to +250°F5/8"1€90.68
BROWNING 3001443 V-Belt, Notched, 98% Efficient, EPDM | AK4MFJ 5VX950 300144395"17/32"-60°F to +250°F5/8"1€97.38
BROWNING 3001450 V-Belt, Notched, 98% Efficient, EPDM | AK4MFN 5VX1000 3001450100"17/32"-60°F to +250°F5/8"1€102.83
BROWNING 3001484 V-Belt, Notched, 98% Efficient, EPDM | AK4MGB 5VX1180 3001484118"17/32"-60°F to +250°F5/8"1€112.27
BROWNING 3001492 V-Belt, Notched, 98% Efficient, EPDM | AK4MGF 5VX1250 3001492125"17/32"-60°F to +250°F5/8"1€119.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3001476 5VX1120 V-Belt, Notched, 98% Efficient, EPDM
€117.43 /unit