BROWNING 2749984 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | CE4TVE 1VP56X1/2 TYPE 2

BROWNING 2749984 1VP56X1/2 TYPE 2 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron

Item: CE7NAV Model: 2749984Cross Ref: 1VP56X1/2 TYPE 2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1045236 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NKJ 1VP30X1/2 10452362.87"1/2"17/32" to 25/32"1 11/16"Type 1FinishedCast Iron€57.39
BROWNING 1045251 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NKN 1VP30X3/4 10452512.87"3/4"17/32" to 25/32"1 11/16"Type 1FinishedCast Iron€69.62
BROWNING 1045426 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NLZ 1VP50X3/4 10454264 3/4"3/4"11/16" to 1 1/16"1 15/16"Type 1FinishedCast Iron€96.25
BROWNING 1045707 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NPE 1VP71X3/4 10457077.1"3/4"7/8" to 1 1/4"2 7/32"Type 2FinishedCast Iron€262.83
BROWNING 1045293 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AM8PPD 1VP34X7/8 10452933.15"7/8"21/32" to 1"1 7/8"Type 1FinishedCast Iron€52.34
BROWNING 2713915 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPE 1VP50X5/8 CLEAR PK 2713915-------€79.68
BROWNING 2713923 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPF 1VP50X7/8 CLEAR PK 27139234 3/4"7/8"-----€96.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2749984 1VP56X1/2 TYPE 2 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron