BROWNING J80SS O/S C/L | AZ6TWJ

BROWNING 2735447 J80SS O/S C/L Roller Chain Offset Link

Item: AZ6TWJ Model: 2735447Cross Ref: J80SS O/S C/L
Limited Availability
€32.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Link
Basic ConstructionCottered
Chain SeriesStandard Series
Chain Size80
Chain TypeANSI Chain
ComponentOffset Link
GradeGrade 304
Internal Special FeaturesCorrosion Resistant
MaterialStainless Steel
Number Of Strands1
Pin Diameter0.312"
Pitch Size1"
Plate Height0.934"
Plate ShapeCurved
Plate Thickness1/8"
Roller Dia.5/8"
Roller Width5/8"
System Of MeasurementImperial
Weight0.175 lbs.

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelMaterialRoller Dia.Number Of StrandsPlate ThicknessPlate HeightFinishPrice
BROWNING J2040SS O/S C/L | AM8ENQ J2040SS O/S C/L------€58.65
RFQ
BROWNING J04B-1 O/S | AZ6GTM J04B-1 O/S------€3.19
BROWNING J08B-1 O/S | AZ6JDN 2735231------€3.92
RFQ
BROWNING J16B-2 O/S | AZ6JRN J16B-2 O/S------€22.14
BROWNING J05B-1 O/S | AZ6MGY 2735215------€2.75
BROWNING J50SS-2 O/S C/L | AZ6MYF J50SS-2 O/S C/L------€28.29
BROWNING J06BSS-1 O/S | AZ6MYG J06BSS-1 O/S------€23.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2735447 J80SS O/S C/L Roller Chain Offset Link
€32.51 /unit