BROWNING 2713774 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPB 1VL44X1/2 CLEAR PK

BROWNING 2713774 1VL44X1/2 CLEAR PK V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack

Item: AM8PPB Model: 2713774Cross Ref: 1VL44X1/2 CLEAR PK
Limited Availability
€75.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Suitable For Use With1VL44 1/2 In Finished Bore Single Groove Variable Pitch Sheave

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)10.54
Ship width (cm)10.54
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthBore TypeMaterialPrice
BROWNING 1046333 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NJN 1VL30X1/2 10463332.87"1/2"17/32" to 25/32"1 11/16"FinishedCast Iron€56.55
BROWNING 1046341 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NJP 1VL30X5/8 10463412.87"5/8"17/32" to 25/32"1 11/16"FinishedCast Iron€67.32
BROWNING 1VL25X1/2 BULK | AM8ENV 1VL25X1/2 BULK2 1/2"1/2"0.531" to 0.781"-FinishedCast Iron€40.55
BROWNING 1VL30X1/2 BULK | AM8ENW 1VL30X1/2 BULK2.87"1/2"0.531" to 0.781"-FinishedCast Iron€43.07
BROWNING 1VL34X1/2 BULK | AM8ENX 1VL34X1/2 BULK3.15"1/2"0.656" to 0.969"-FinishedCast Iron€30.62
BROWNING 1VL34X3/4 BULK | AM8ENY 1VL34X3/4 BULK3.15"3/4"0.656" to 0.969"-FinishedCast Iron€37.44
BROWNING 1VL34X5/8 BULK | AM8ENZ 1VL34X5/8 BULK3.15"5/8"0.656" to 0.969"-FinishedCast Iron€30.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2713774 1VL44X1/2 CLEAR PK V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack
€75.69 /unit