BROWNING 2351450 V-Belt, Notched, 98% Efficient, EPDM | AX4ZNB BX72

BROWNING 2351450 BX72 V-Belt, Notched, 98% Efficient, EPDM

Item: AX4ZNB Model: 2351450Cross Ref: BX72
Limited Availability
€40.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross SectionBX
Number Of Bands1
Number Of Ribs1
Operating Temp.230°F
Outer MaterialRubber
Outside Length75"
Reinforced MaterialNylon
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness0.41"
Top Width21/32"
TypeCogged
Weight0.72 lbs.

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)1.12
Country of OriginUS

Product Variants

ProductModelOutside LengthThicknessTop WidthOperating Temp.Number Of RibsPrice
BROWNING 1089655 V-Belt, Notched, 98% Efficient, EPDM | AK6FZC BX35 108965538"0.41"21/32"230°F1€20.96
BROWNING 1089663 V-Belt, Notched, 98% Efficient, EPDM | AK6FZF BX38 108966341"0.41"21/32"230°F1€23.07
BROWNING 1089671 V-Belt, Notched, 98% Efficient, EPDM | AK6FZJ BX42 108967145"0.41"21/32"230°F1€25.17
BROWNING 1089689 V-Belt, Notched, 98% Efficient, EPDM | AK6FZM BX46 108968949"7/16"0.6563"-60°F to +250°F1€27.26
BROWNING 1089697 V-Belt, Notched, 98% Efficient, EPDM | AK6FZQ BX48 108969751"0.41"21/32"230°F1€62.90
RFQ
BROWNING 1089705 V-Belt, Notched, 98% Efficient, EPDM | AK6FZU BX50 108970553"0.41"21/32"230°F1€28.95
BROWNING 1089713 V-Belt, Notched, 98% Efficient, EPDM | AK6FZY BX51 108971354"0.41"21/32"230°F1€29.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2351450 BX72 V-Belt, Notched, 98% Efficient, EPDM
€40.14 /unit