BROWNING 1969336 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXT 6B5V52

BROWNING 1969336 6B5V52 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: AL2YXT Model: 1969336Cross Ref: 6B5V52
In Stock

Get it by Tuesday, Jun 10

€374.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width4 19/32"
MaterialCast Iron
No. Of Grooves6
Outside Dia.5 12/25"
Overall Length5 5/8"
Pitch Dia. (a)5"
Pitch Dia. (b)5 1/2"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section V-Belt
TypeType 5

Shipping Info:

Ship weight (kg) 5.4585
Ship height (cm)12.07
Ship length (cm)15.39
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Overall LengthTypeMaterialFace WidthPrice
BROWNING 1969286 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXM 6B5V42 1969286Split Taper4 12/25"3/4" to 1 3/4"5 15/32"Type 5Cast Iron4 19/32"€355.42
BROWNING 1969302 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXP 6B5V46 1969302Split Taper4 22/25"3/4" to 1 3/4"5 15/32"Type 5Cast Iron4 19/32"€343.33
BROWNING 1969310 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXQ 6B5V48 1969310Split Taper5 2/25"3/4" to 1 3/4"5 15/32"Type 5Cast Iron4 19/32"€349.17
BROWNING 1969328 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXR 6B5V50 1969328Split Taper5 7/25"1" to 2 5/8"5 5/8"Type 5Cast Iron4 19/32"€382.56
BROWNING 1969344 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXU 6B5V54 1969344Split Taper5 17/25"1" to 2 5/8"5 5/8"Type 5Cast Iron4 19/32"€387.10
BROWNING 1969351 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXV 6B5V56 1969351Split Taper5 22/25"1" to 2 5/8"5 5/8"Type 3Cast Iron4 19/32"€397.32
BROWNING 1969369 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL2YXW 6B5V58 1969369Split Taper6 2/25"3/4" to 2 11/16"5 5/8"Type 3Cast Iron4 19/32"€385.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1969336 6B5V52 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€374.51 /unit