BROWNING TP50HX 1 1/8 | AK8NQM

BROWNING 187817 TP50HX 1 1/8 Torque Limiter

Item: AK8NQM Model: 187817Cross Ref: TP50HX 1 1/8
In Stock

Get it by Tuesday, Jun 17

€3,926.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Limiter
ApplicationGeneral Use
Bore Dia.1 1/8"
Bore TypeStraight Finished
EngagementAutomatic
For Use WithSprocket, Coupling
Manual AdjustmentAdjusting Nut
Number Of Friction Discs0
Number Of Springs1
Other FeaturesRelease Type, Reversible
Outside Dia.6 1/4"
Overall Length3.19"
Reset TypeJog
SeriesTP50H Series
Static Torque1735 lbs.-in. to 4775 lbs.-in.
System Of MeasurementImperial
Torque Rating1735 lbs.-in. to 4775 lbs.-in.
TypeBall Detent
Weight13 lbs.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)15.88
Ship length (cm)8.1
Ship width (cm)15.88

Product Variants

ProductModelOverall LengthFor Use WithPrice
BROWNING TP50HX 1 1/4 | AK8NQQ 1878193.19"-€3,926.12
BROWNING TP50HX 1 3/8 | AK8NQR 1878203.19"Sprocket, Coupling€4,018.21
BROWNING TP50HX 1 7/16 | AK8NQT 1878213.19"-€3,926.12
BROWNING TP50HX 1 1/2 | AK8NQW 1878223.19"-€3,983.56
BROWNING TP50HX 1 5/8 | AK8NQZ 1878233.19"Sprocket, Coupling€4,242.66
RFQ
BROWNING 187824 | AK8NRB 1878243.19"-€3,983.56
BROWNING TP50HX 1 15/16 | AK8NRE 1878253.19"Sprocket, Coupling€3,983.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 187817 TP50HX 1 1/8 Torque Limiter
€3,926.12 /unit