Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 187779 | AK8NNG

BROWNING 187779 TP30LX 1 3/16 Torque Limiter

Item: AK8NNG Model: 187779Cross Ref: TP30LX 1 3/16
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,343.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Limiter
ApplicationGeneral Use
Bore Dia.1 3/16"
Bore TypeStraight Finished
EngagementAutomatic
For Use WithSprocket, Coupling
Manual AdjustmentAdjusting Nut
Number Of Friction Discs0
Number Of Springs1
Other FeaturesRelease Type, Reversible
Outside Dia.4 11/25"
Overall Length2 9/25"
Reset TypeJog
SeriesTP30L Series
Static Torque175 lbs.-in. to 475 lbs.-in.
System Of MeasurementImperial
Torque Rating175 lbs.-in. to 475 lbs.-in.
TypeBall Detent

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)11.28
Ship length (cm)5.99
Ship width (cm)11.28

Product Variants

ProductModelTypeOverall LengthFor Use WithPrice
BROWNING TP30LX1 | AK8NNC 187777Ball Detent Straight Bore2 9/25"Sprocket, Coupling€1,876.09
BROWNING TP30LX3/4 | BA2ANP 187775Ball Detent2 9/25"Sprocket, Coupling€2,155.61
BROWNING TP30LX7/8 | BA2LZF 187776Ball Detent2 9/25"Sprocket, Coupling€2,197.07
BROWNING TP30LX5/8 | BA2TJX 187774-2 9/25"Sprocket, Coupling€1.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 187779 TP30LX 1 3/16 Torque Limiter
€2,343.23 /unit