BROWNING 1725456 | AL4UGF

BROWNING 1725456 415SMF148 Rotating Biological Contactor Drive

Item: AL4UGF Model: 1725456Cross Ref: 415SMF148
Limited Availability
€57,518.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor Drives
Base IncludedNo
Fan CoolingNo
Gear Ratio148:1
Gear TypeHelical
Height26 3/4"
Housing MaterialCast Iron
Hp1 hp
Input Dia.1 5/8"
Input Keyway Size0.38" x 0.38" x 4.5"
Input Rating Value Plus Um1 hp
Input Shaft Dia.1 5/8"
Input Shaft Length4 1/2"
Input TypeShaft
Length40 3/8"
Lubrication TypeSynthetic/Mineral Oil
Max. Input Speed1750/11.824 RPM
Max. Nominal Output Rpm11.8 RPM
Motor IncludedNo
Mounting MethodDirect Mounted
Mounting PositionWall
Nominal Ratio148:1
Other FeaturesStraight Bore Unit
Output Bore4.938"
Output Keyway Size1.25" x 0.38"
Output Size4 15/16"
Output Speed11.824 RPM
Output Torque Value Plus Um4264.02 lbs.-in.
Output TypeBushed
Overall Height40 3/8"
Overall Length17.38"
Overall Width26 3/4"
Reducer TypeParallel
SeriesSMF Series
System Of MeasurementImperial
Torque Rating36.013 lbs.-in., 4264.02 lbs.-in.
TypeType SMF
Width17.38"

Product Variants

ProductModelTypeOverall LengthOverall WidthOverall HeightPrice
BROWNING 1725050 | AL4UGG 1725050Type SMT17.38"26 3/4"40 3/8"€61,428.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1725456 415SMF148 Rotating Biological Contactor Drive
€57,518.82 /unit